Beli trafo ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- GTEC On Line UPS ZP110 TX with Isolation TransformerDeskripsi:1 1kVA-10kVA (1 phase in/1 phase out); 10kVA-20kVA (3 phase in/1 phase out). Built-in with RS232 Serial port/ RJ11 modem socket & software for windows & Linux. Standard manual bypass from 6kVA to 20kVA. Optional : SNMP slot; USB cable & EPO. 4 Garansi 1 tahun termasuk battery.
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- KOBELCO Welding Electrode RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- AS ONE Desiccator Auto Dry (Wadah Pengering)Deskripsi:- Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).atribut:
- Power Supply (V): 100 (AC)/(50/60Hz)
- Dehumidification Method: Electrolytic Discharge of H
- Type: for low humidity
- Achieving humidity (%RH): 25 (depending on usage environment)
- Dehumidification Element Effective Film Area (mm): 30×30
- Humidity Setting Range (%RH): About 25
- Material: Body/Steel plate with melamine baked finish, Front/Glass
- Power Consumption (W): 3
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- KOBELCO Welding Electrode LB-52 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
- Emmerich All New iDVM StabilizerDeskripsi:All New iDVMStabilizer listrik 1phase yang paling andal. Cerdas dan sepenuhnya digitalVisi Emmerich sejak awal adalah menciptakan stabilizer listrik yang sepenuhnya digital. Yang begitu cerdas sehingga dapat merespon dengan akurat dan cukup sekali sentuh untuk melakukan pengaturan pada stabilizer. Dengan All New iDVM, visi ini menjadi kenyataan. Mari bersama kita sambut masa depan.Sentuhan dan pilihan cerdasNaikkan performa peralatan listrik anda dengan stabilizer listrik EmmerichDi Emmerich all new iDVM kami memperkenalkan teknologi tru digital yang sepenuhnya digital dan baru. All new iDVM kini ditenagai oleh chip ARM Cortex 32-bit CPU Core, ship yang paling andal dan cerdas yang pernah ada di stabilizer listrik. Rasakan pengalaman true digital yang tak pernah mungkin sebelumnya.atribut:
- Insulation: Class H
- Fort Power Supply Output Tunggal 24V DC (Catu Daya)atribut:
- Output Voltage (V DC): 24
- Fort Power Supply Output Tunggal 12V DC (Catu Daya)atribut:
- Output Voltage (V DC): 12
- BOSCH Wet Car Battery SD Mega Power (Aki Mobil Basah)Deskripsi:Aki Basah Mobil SD Mega Power. Perpaduan keamanan dan daya tahan. Aki Basah ekonomis dan cocok untuk pengunaan pada seluruh jenis kendaraan penumpang, truk dan kendaraan niaga lainnya dengan konsumsi energi yang tidak terlalu besar. Memberikan daya start yang selalu dapat diandalkan. Sekilas Manfaat Anda : - Teknologi kalsium modern. - Gabungan performa tinggi dengan umur pakai panjang. - Ekonomis dan cocok untuk kendaraan konvensional dengan konaumai tenaga yang tidak terlalu besar. - Dengan sertifikat SNI.
- OMRON Switching, Power Supply S8Fs-G (Catu Daya)atribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- OMRON Switching, Power Supply S8Jx Seriesatribut:
- Shape: With cover
- fan: (Built-in) Yes
- Harmonic current regulation: EN61000-3-2 compliant
- Input Frequency (Hz): 50/60(47 to 63)
- Input Voltage Range (V): (Allowable) AC85-264 / DC80-370
- Mounting: Type without mounting bracket
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Voltage (V) : DC24
- Terminal Shape: Screw
Daftar Harga trafo ups Terbaru October 2026
| Fort Trafo Otomatis | Rp7.699.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| GTEC On Line UPS ZP110 TX with Isolation Transformer | Rp8.499.900 |
| APC Uninterruptible Power Supply 1 Fasa | Rp8.099.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| KOBELCO Welding Electrode RB-26 Series | Rp209.900 |
| monotaro Portable Step-Down Transformer | Rp3.399.900 |
| AS ONE Desiccator Auto Dry (Wadah Pengering) | Rp12.999.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/0cP103845012-1.jpg)

/APC%20Uninterruptible%20Power%20Supply%201%20Fasa/P103110554-11.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20RB-26%20Series/P102927920-1.jpg)

/09P102255009-6.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)

%20SNR%2021%20Series/evP104620535-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/KOBELCO%20Welding%20Electrode%20LB-52%20Series/P102927975-1.jpg)

/evP103845535-1.jpg)
/e4P103845508-10.jpg)
/caP101518442-3.jpg)
/3nP103667131-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)